References
Loctite:AA H3101
Rubix:80121344
Manufacturer :2064879
Documents
Product details : LOCTITE 3101 HYSOL ADHESIVE 50ML 2064879
2-part, highly thixotropic, room temperature curing, 1:1 mix ratio, methacrylate adhesive system.LOCTITE® AA H3101 is a 2-part, highly thixotropic, room temperature curing, 1:1 mix ratio, methacrylate adhesive system. It is formulated to provide fixturing strength within 20 - 25 min, requiring little or no surface preparation. This adhesive forms resilient bonds and maintains its strength over a wide range of temperatures.
Strengths
Non-sagging gaps filled to 0.375 in
Suitable for bonding a variety of substrates with a minimum of surface preparation
Superior impact and peel strength
Little or no surface preparation
Offers excellent tolerance to off-ratio mixing
Rapid room temperature cure
Excellent environmental resistance
Suitable for bonding a variety of substrates with a minimum of surface preparation
Superior impact and peel strength
Little or no surface preparation
Offers excellent tolerance to off-ratio mixing
Rapid room temperature cure
Excellent environmental resistance
Technical specifications
Attributes
| Volume | 50 ml |
|---|
Show UNSPSC/ECL@SS
£ 37.17 excl. VAT
/ Each
£ 44.60 incl. VAT
- Usually arrives within 14 working days
