LOCTITE AA 3926 UV MEDICAL ADHESIVE 25ML 1171008
Loctite AA 3926
See technical informationSee documentsReferences
Loctite:3926X25ML
Rubix:130A0346
Manufacturer :1171008
Documents
Product details : LOCTITE AA 3926 UV MEDICAL ADHESIVE 25ML 1171008
Light-cure, high viscosity acrylic-based adhesive for stress-sensitive plastics. Depth of cure >13 mm. Qualified for medical applications. Rapid fixturing.
LOCTITE AA 3926 is a high viscosity, acrylic-based light-cured adhesive that provides flexible bonds when joining stress-sensitive plastics. It also offers low yellowing in sunlight conditions. It delivers a depth of cure >13 mm and a fixturing time of just 3 secs and can also bond metals, glass and ceramics and is qualified to ISO 10993.
LOCTITE AA 3926 is a high viscosity, acrylic-based light-cured adhesive that provides flexible bonds when joining stress-sensitive plastics. It also offers low yellowing in sunlight conditions. It delivers a depth of cure >13 mm and a fixturing time of just 3 secs and can also bond metals, glass and ceramics and is qualified to ISO 10993.
Strengths
Particularly suited to stress-sensitive plastics.
Deep curing, rapid fixturing.
ISO 10993 qualified.
Low yellowing.
Deep curing, rapid fixturing.
ISO 10993 qualified.
Low yellowing.
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 25 ml |
Show UNSPSC/ECL@SS
£ 83.75 excl. VAT
/ Each
£ 100.50 incl. VAT
- Usually arrives within 14 working days
