References
Loctite:518 CR 300ML EGFD
Rubix:2005964
Manufacturer :2069177
EAN:5010266012131

Documents
Product details : LOCTITE 518 FLEXIBLE FAST CURE 300ML 2069177
LOCTITE® 518 flange sealant is designed for creating medium-strength flange seals with high contamination tolerance. This semi-flexible anaerobic flange sealant is ideal for assembling rigid metal surfaces made from cast iron, steel and aluminium and fills gaps up to 0.25 mm. It forms a flexible, chemical-resistant seal whilst providing excellent adhesion. Its formulation allows easy disassembly of components, even after repeated use. In addition, it can be easily applied by hand or with a dispensing system, providing a practical and effective solution for ensuring the sealing of rigid flanged connections.
Specifications:
• Chemical base: Dimethacrylate ester
• Colour: Red
• Physical form: Gel
• Specific gravity @ 25°C: 1.1
• Gap filling, without primer: 0.25 mm
• Fixture time on steel: 25 min
• Service temperature: -55 to 150°C
• Storage temperature: 8 to 21°C
• Viscosity: 750,000 mPa·s (cP).
Standards:
LOCTITE® 518 flange sealant is NSF registered: this certification guarantees that the product meets safety and quality requirements for use in environments where food may be present.
Specifications:
• Chemical base: Dimethacrylate ester
• Colour: Red
• Physical form: Gel
• Specific gravity @ 25°C: 1.1
• Gap filling, without primer: 0.25 mm
• Fixture time on steel: 25 min
• Service temperature: -55 to 150°C
• Storage temperature: 8 to 21°C
• Viscosity: 750,000 mPa·s (cP).
Standards:
LOCTITE® 518 flange sealant is NSF registered: this certification guarantees that the product meets safety and quality requirements for use in environments where food may be present.
Strengths
• Provides reliable and durable sealing on rigid metal surfaces;
• Fills irregularities up to 0.25 mm for a precise fit;
• Resistant to chemicals and extreme temperatures;
• Easy application by hand or with a dispensing system;
• Cures quickly without primer, even on inactive surfaces;
• Facilitates disassembly of components without damaging the surfaces;
• Excellent tolerance to surface contamination.
• Fills irregularities up to 0.25 mm for a precise fit;
• Resistant to chemicals and extreme temperatures;
• Easy application by hand or with a dispensing system;
• Cures quickly without primer, even on inactive surfaces;
• Facilitates disassembly of components without damaging the surfaces;
• Excellent tolerance to surface contamination.
Applications
LOCTITE® 518 flange sealant is ideal for industrial applications requiring reliable sealing on rigid cast iron, steel or aluminium connections. It is primarily used for sealing flange faces and rigid assemblies, such as transmission and engine housings. This product is particularly suitable for the industrial manufacturing, maintenance and mechanical repair sectors, providing an effective solution for preventing leaks whilst facilitating the maintenance of assembled systems.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Colour | red |
| Type | silicone |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 208.61 excl. VAT
/ Each
£ 250.33 incl. VAT
- Usually arrives within 14 working days