LOCTITE 5203 FLEXIBLE LOW STRENGTH 300ML 170682
Gasket sealing 5203
See technical informationSee documentsReferences
Loctite:5203
Rubix:4512351
Manufacturer :191316
EAN:5010266241975

Documents
Product details : LOCTITE 5203 FLEXIBLE LOW STRENGTH 300ML 170682
Loctite 5203 300 ml Surface sealing agent for machine-processed, rigid metal flanges - easily demountable. Technical data: Color: red. Temperature range: -55 °C to +150 °C. Strength: very low. Curing method: anaerobic. Tensile strength in N/mm2: 1. Max. slack in mm: 0,125.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Colour | red |
| Type | acrylic |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 214.81 excl. VAT
/ Each
£ 257.77 incl. VAT
- In stock: Next day delivery