SPARTEX 829228 SEALING GEL FOR SEALING SURFACES 25G
Sealing gel for sealing gasket surfaces
See technical informationSee documentsReferences
Spartex:829228
Rubix:306A9433
EAN:3660338048203



Documents
Product details : SPARTEX 829228 SEALING GEL FOR SEALING SURFACES 25G
Applications: Usable for machined or rough gaskets..
Immediate low pressure sealing..
Colour: Red..
Characteristics:.
Base: anaerobic adhesive (dry in the absence of air and metal)..
Viscosity: 30000 to 50000 mPa thixotropic (gel). Permissible temperature after polymerization: -50°C to + 150°C. Setting Time M10 Steel screw: 15-30mn.
Setting time M10 Brass bolt: < 10mn.
Maximum clearance: 0,50 mm; Final Resistance: 12 hours..
Breakaway torque, loose connection (standard DIN 54452): 6-13 Nm.
Shear strength (DIN 54452): 6-13 N/mm².
Packaging: 25 g Syringe.
German made..
Advantages of the Spartex syringe:.
Usable with one hand.
No product loss (full extrusion)..
-Does not dry in the open air..
-No risk of clogging, such as silicone, because of product overflow.
Immediate low pressure sealing..
Colour: Red..
Characteristics:.
Base: anaerobic adhesive (dry in the absence of air and metal)..
Viscosity: 30000 to 50000 mPa thixotropic (gel). Permissible temperature after polymerization: -50°C to + 150°C. Setting Time M10 Steel screw: 15-30mn.
Setting time M10 Brass bolt: < 10mn.
Maximum clearance: 0,50 mm; Final Resistance: 12 hours..
Breakaway torque, loose connection (standard DIN 54452): 6-13 Nm.
Shear strength (DIN 54452): 6-13 N/mm².
Packaging: 25 g Syringe.
German made..
Advantages of the Spartex syringe:.
Usable with one hand.
No product loss (full extrusion)..
-Does not dry in the open air..
-No risk of clogging, such as silicone, because of product overflow.
Strengths
A syringe of product can be used to make an 8 meter cord
Technical specifications
Attributes
| Volume | 25 ml |
|---|---|
| Colour | red |
| Type | silicone |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
- Usually arrives within 14 working days
