AMBERSIL 31753 5024A SILICONE ADHESIVE SEALANT - CLEAR
Ambersil Silicone Adhesive Sealant
See technical informationSee documentsReferences
Ambersil:31753
Rubix:2579720




Documents
Product details : AMBERSIL 31753 5024A SILICONE ADHESIVE SEALANT - CLEAR
Silicone Adhesive Sealant 5024A is a high modulus, one part Acetoxy
curing sealant conforming to ISO 11600 F & G, Class 20HM. In its
uncured state, 5024A is a thixotropic paste which can be applied over
a wide range of temperatures with no risk of slumping from normal
joint widths.
The paste cures rapidly on exposure to moist air to form a tough,
rubber seal capable of repeated extension and compression during
service with excellent resistance to aging, shrinkage, cracking and
discolouration. 5024A offers good adhesion to various non-porous
substrates such as glass, glazed ceramic tiles and metals (including
Aluminium). Available as a translucent product
curing sealant conforming to ISO 11600 F & G, Class 20HM. In its
uncured state, 5024A is a thixotropic paste which can be applied over
a wide range of temperatures with no risk of slumping from normal
joint widths.
The paste cures rapidly on exposure to moist air to form a tough,
rubber seal capable of repeated extension and compression during
service with excellent resistance to aging, shrinkage, cracking and
discolouration. 5024A offers good adhesion to various non-porous
substrates such as glass, glazed ceramic tiles and metals (including
Aluminium). Available as a translucent product
Strengths
General purpose sealing and bonding agent
Space filling rubber adhesive
Use for formed-in-place gaskets
Cures rapidly at room temperature
High modulus, non slump
Acetoxy cure
Conforms to ISO 11600
Ambersil type 5024A
Supplied in standard 310ml syringe
Space filling rubber adhesive
Use for formed-in-place gaskets
Cures rapidly at room temperature
High modulus, non slump
Acetoxy cure
Conforms to ISO 11600
Ambersil type 5024A
Supplied in standard 310ml syringe
Applications
Recommended as a general purpose sealing and bonding agent
Can be used to produce formed-in-place gaskets or as a space-filling rubber adhesive
Can be used to produce formed-in-place gaskets or as a space-filling rubber adhesive
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | colourless |
| Type | silicone |
| Min. temperature | -60 °C |
| Max. temperature | 204 °C |
Show UNSPSC/ECL@SS
£ 14.19 excl. VAT
/ Each
£ 17.03 incl. VAT
- In stock: Next day delivery
