References
Sika:P0170051
Rubix:200A1234
Documents
Product details : TOOLING AGENT N 1LTR
Sika Tooling Agent N is a water-based, solvent-free tooling agent for Sika's elastic sealants and adhesives.
Strengths
▪ pH neutral.
▪ Compatible with common surfaces.
▪No washing-out or etching of fresh applied
sealants or adhesives.
▪ Compatible with common surfaces.
▪No washing-out or etching of fresh applied
sealants or adhesives.
Applications
Sika Tooling Agent N is designed for smoothening freshly applied Sika elastic sealants and adhesives. In tested cases, Sika Tooling Agent N did not affect paint finishes and further commonly used surfaces. However, in critical cases it is recommend to check compatibility by tests, especially with fresh and/or water-based paints. This product is suitable for experienced professional users only. Tests with actual substrates and conditions have to be performed ensuring material compatibility.
Technical specifications
Attributes
| Volume | 1000 ml |
|---|---|
| Colour | colourless |
| Type | silicone |
Show UNSPSC/ECL@SS
- In stock: Next day delivery

