3M MARINE ADHESIVE SEALANT 5200FC WHITE 295 ML


3M™ Marine Adhesive Sealant 5200

References
3m:757465
rubix:395A4688
manufacturer :7100082441
ean:04054596014008
3M 06520 FINE LINE MASKING TAPE 218 3MM X 55M
brand logo
Technical specifications
Capacity295 ml
TypeSilicone
See all Specifications

Product details : 3M MARINE ADHESIVE SEALANT 5200FC WHITE 295 ML


Stress caused by shock, vibration, swelling or shrinking is effectively absorbed. Check the bonding and sealing jobs this product can handle for you: fiberglass deck to fiberglass hull, wood to fiberglass, portholes and deck fittings, motors on fiberglass transoms, under mouldings, hull seams above and below water line. Center board trunk joints. Between struts and planking. Stern joints. Deck housing, etc. Easy to apply with manual caulking gun. Won't sag or flow in vertical or horizontal seams.
3M™ Marine Adhesive Sealant 5200 is extremely strong and retains its strength above or below water line. Stays flexible too - allows for structural movement. Has excellent resistance to weathering and salt water.

Strengths

Very High Strength;Watertight bonds;Above/Below waterline use;Achieves handling strength in 48 hours;Tough and flexible polyurethane polymer forms strong bonds

Technical specifications


Attributes
Package weight436,583 g
Capacity295 ml
TypeSilicone
ColourWhite
Show UNSPSC/ECL@SS
£ 27.22 excl. VAT
/ Each
£ 32.66 incl. VAT
  • Usually arrives within 14 working days