"SPARTEX 735941 NEUTRAL SILICONE ""INDUSTRY"" WHITE 310ML"
Neutral "industry" silicone
See technical informationSee documentsReferences
Spartex:735941
Rubix:306A9432
EAN:3660338411397

Documents
Product details : "SPARTEX 735941 NEUTRAL SILICONE ""INDUSTRY"" WHITE 310ML"
For all connection joints.
.
Hardness: 25 shore .
Smoothing time: About five minutes. .
Curing speed: 1.5 mm/24 hours. .
For all connection and construction joints. .
Contents: 310 ml
Hardness: 25 shore .
Smoothing time: About five minutes. .
Curing speed: 1.5 mm/24 hours. .
For all connection and construction joints. .
Contents: 310 ml
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Min. temperature | -60 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 5.45 excl. VAT
/ Each
£ 6.54 incl. VAT
- In stock: Next day delivery
