NORGREN L68M-AGP-ERN MICRO-FOG LUBRICATOR OLYMPIAN
Micro Fog Lubricator
See technical informationSee documentsReferences
IMI Norgren:L68M-AGP-ERN
Rubix:123A4627
Manufacturer :L68M-AGP-ERN


Technical specifications
| Material | aluminium |
|---|---|
| Threading diameter (inch) | g1 1/4 '' |
| Volume flow rate | 12000 l/min |
Documents
Product details : NORGREN L68M-AGP-ERN MICRO-FOG LUBRICATOR OLYMPIAN
Micro mist oiler G 1 1/4
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Threading diameter (inch) | g1 1/4 '' |
| Volume flow rate | 12000 l/min |
| Min. service pressure | 6.3 bar |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 298.64 excl. VAT
/ Each
£ 358.37 incl. VAT
- Usually arrives within 14 working days