References
Festo:MS6-LOE-1/2-R
Rubix:123A4783
Manufacturer :529775
EAN:4052568085414

Technical specifications
| Material | aluminium |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 7200 l/min |
Documents
Product details : FESTO 529775 LUBRICATOR MS6-LOE-1/2-R
Lubricator MS6-LOE-1/2-R Plastic bowl with plastic bowl guard, direction of flow: from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=75 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x40x60 mm |
|---|---|
| Logistic Weight | 719,4 g |
| Material | aluminium |
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 7200 l/min |
Show UNSPSC/ECL@SS
£ 53.69 excl. VAT
/ Each
£ 64.43 incl. VAT
- Delivery usually within ( 6 ) days