References
SMC:AL10-M5-A
Rubix:2599508
Manufacturer :AL10-M5-A
EAN:3618035585996

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Threading diameter (inch) | m5 '' |
| Volume flow rate | 15 l/min |
Product details : SMC AL10-M5-A LUBRICATOR
Series AL-A modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL-A modular design allows connection with other SMC air preparation equipment.
•Body sizes available: 10 ~ 60
•Thread type: M5, Rc(PT), NPT, G(PF)
•Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1
Size: 10
Thread: Rc (or Metric)
Port Size: M5 (M5 x 0.8)
Accessory: None
Bowl/Lubricant exhaus port/Flow direction: Standard
Pressure Unit: Name Plate, Caution on Bowl (MPa)
•Thread type: M5, Rc(PT), NPT, G(PF)
•Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1
Size: 10
Thread: Rc (or Metric)
Port Size: M5 (M5 x 0.8)
Accessory: None
Bowl/Lubricant exhaus port/Flow direction: Standard
Pressure Unit: Name Plate, Caution on Bowl (MPa)
Technical specifications
Attributes
| Logistic Weight | 74 g |
|---|---|
| Material | polycarbonate bowl |
| Threading diameter (inch) | m5 '' |
| Volume flow rate | 15 l/min |
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ Each
£ 24.82 incl. VAT
- Delivery usually within ( 4 ) days