Flame retardant shirt Portwest FR11BKRXXL, Colour: Black | Main material: Modacrylic | Size: 2XL


Long Sleeve T-Shirt

References
portwest:FR11BKRXXL
rubix:232A5141
ean:5036108245529
brand logo
brand logo
Technical specifications
Colourblack
Size2xl
Main materialmodacrylic

Product details : PORTWEST FR11BKRXXL FLAME RES ANTISTATIC LONG SLEEVE T-SHIRT BLACK 2XL


High quality construction and premium materials set this Flame-Resistant Anti-Static Long Sleeve T-Shirt aside from its competitors.

Strengths

•Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
Flame resistant ribbed cuff for added safety
High cotton content for superior comfort
Ribbed cuffs for added comfort
Outstanding colour fastness and shrinkage results
External standards label for quick identification of protection levels
Anti-static

Technical specifications


Attributes
Colourblack
Size2xl
Main materialmodacrylic
Show UNSPSC/ECL@SS
£ 29.20 excl. VAT
/ Each
£ 35.04 incl. VAT
  • Usually arrives within 14 working days