Flame retardant shirt Portwest FR11BKRL, Colour: Black | Main material: Modacrylic | Size: L


Long Sleeve T-Shirt

References
portwest:FR11BKRL
rubix:232A5139
ean:5036108245482
brand logo
brand logo
Technical specifications
Colourblack
Sizel
Main materialmodacrylic
See all Specifications

Product details : PORTWEST FR11BKRL FLAME RES ANTI-STATIC LONG SLEEVE T-SHIRT BLACK LAR


High quality construction and premium materials set this Flame-Resistant Anti-Static Long Sleeve T-Shirt aside from its competitors.

Strengths

•Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
Flame resistant ribbed cuff for added safety
High cotton content for superior comfort
Ribbed cuffs for added comfort
Outstanding colour fastness and shrinkage results
External standards label for quick identification of protection levels
Anti-static

Technical specifications


Attributes
Colourblack
Sizel
Main materialmodacrylic
Secondary colourblack
Material60% modacrylic, 39% cotton, 1% carbon fiber
Show UNSPSC/ECL@SS
£ 29.20 excl. VAT
/ Each
£ 35.04 incl. VAT
  • Usually arrives within 14 working days