Flame retardant shirt Portwest FR11BKRXL, Colour: Black | Main material: Modacrylic | Size: XL
Long Sleeve T-Shirt
See technical informationReferences
Portwest:FR11BKRXL
Rubix:232A5140
EAN:5036108245512

Product details : PORTWEST FR11 MODAFLAME KNIT FR LONG SLEEVE T-SHIRT BLACK XL
High quality construction and premium materials set this Flame-Resistant Anti-Static Long Sleeve T-Shirt aside from its competitors.
Strengths
•Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
Flame resistant ribbed cuff for added safety
High cotton content for superior comfort
Ribbed cuffs for added comfort
Outstanding colour fastness and shrinkage results
External standards label for quick identification of protection levels
Anti-static
Protection against radiant, convective and contact heat
Flame resistant ribbed cuff for added safety
High cotton content for superior comfort
Ribbed cuffs for added comfort
Outstanding colour fastness and shrinkage results
External standards label for quick identification of protection levels
Anti-static
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | modacrylic |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 30.07 excl. VAT
/ Each
£ 36.08 incl. VAT
- Usually arrives within 14 working days