GPC ALU SACKTRUCK GPC-GI998P


Handling truck for internal transport GPC Industries

References
gpc industries:GI998P
rubix:169A6428
brand logo
brand logo
Technical specifications
MaterialAluminium
Load capacity100 kg
See all Specifications

Product details : GPC ALU SACKTRUCK GPC-GI998P


Introducing our lightweight aluminum sack truck, designed for ultimate
durability and ease of use. Featuring concave members for enhanced
strength and stability, this sack truck can handle heavy loads with
ease. The ergonomic knuckle guard hand grips provide added comfort
and protection during transport, ensuring a secure hold even on
challenging terrain. Ideal for warehouses, delivery services, or moving
tasks, this aluminum sack truck is the perfect tool to streamline your
lifting and transporting needs while minimizing strain.

Technical specifications


Attributes
MaterialAluminium
Load capacity100 kg
Width470 mm
Height1310 mm
Show UNSPSC/ECL@SS
£ 253.60 excl. VAT
/ Each
£ 304.32 incl. VAT
  • Usually arrives within 14 working days