• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • Transport devices(1,920)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC SHELF RACK FOR ROLLCONTAINER RC7383

GPC SHELF RACK FOR ROLLCONTAINER RC7383

Handling truck for internal transport GPC Industries

See technical information
References
GPC Industries:RC7383
Rubix:80170302
Manufacturer :RC7383
brand logo
brand logo

Product details : GPC SHELF RACK FOR ROLLCONTAINER RC7383


REMOVABLE SHELF to suit A Type Roll Containers

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 29.16 excl. VAT
/ Each
£ 34.99 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

SPARTEX GI256H BUDGET SACK TRUCK 410 X 470 X 1120 REDGPC ATRDW10 TRAY RACK TROLLEY - DOUBLE WIDTH C/W 10X44 LITRE CONTAINERGPC GI811P HIGH BACK SACK TRUCK 1595 X 510 X 470GPC KT831Y HEAVY DUTY TRAY TROLLEY 3 TIER HEIGHT 850MMSPARTEX GI102Y ECONOMY FOLDING TROLLEY - 150KG 725 X 472 X 820 BLUE/GRBILCAST&WH SKFB LIGHTWEIGHT FOLDING SACK TRUCK 90KG CAPACITYAPOLLO PADT310Y DISTRIBUTION TROLLEY - 1500H - SIDES AND 2 SHELVES - 1370A9369 ALUTRUK 2-1 CONVERTIBLE SACK TRUCK 300-500KG LOAD RATING SILVGPC CONTAINER TRUCK 320L GC0320PROPLAZ PPS45Y SUPER SILENT TWO TIER TROLLEY WITH WIRE SURROUNDGPC GPC- PCI08Y CONTAINER TRUCK 250LGPC ALU SACKTRUCK GPC-GI998PGPC RHPT1500 REEL HANDLING PALLET TRUCK SIZE1200/1600 EACHGPC HI328Y JANITORIAL CLEANING TROLLEY WITH LID BLUEGPC MOBILE TAPERED TRUCK GC0135
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap