GPC PLATFORM TRUCK - 1000 X 700 - 3 MESH SIDES PI803H


Platform Truck - 1000 X 700 - 3 Mesh Sides

References
gpc industries:PI803H
rubix:203A6355
brand logo
brand logo

Product details : GPC PLATFORM TRUCK - 1000 X 700 - 3 MESH SIDES PI803H


Super quality heavy duty veneer deack finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends

Technical specifications


Attributes
Width1050 mm
Height750 mm
Length1300 mm
Show UNSPSC/ECL@SS
£ 486.37 excl. VAT
/ Each
£ 583.64 incl. VAT
  • Delivery usually within ( 4 ) days