BOTT STATIC RACK 1125MMH EMPTY 16917120.11V


Louvre panel rack double sided with 6 panels WxDxH: 1000x550x1125mm RAL 7035/5010

References
bott:16917120.11V
rubix:2517166
brand logo
brand logo
Technical specifications
Height1125 mm
Length1000 mm
Depth550 mm
See all Specifications

Product details : BOTT STATIC RACK 1125MMH EMPTY 16917120.11V


Louvre panel rack (double sided). Robust steel construction, with wide stable base and panels to both sides. Consists of 6 panels. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1000x550x1125mm

Technical specifications


Attributes
Height1125 mm
Length1000 mm
Depth550 mm
TypeLouvre Panel Rack Double Sided
Show UNSPSC/ECL@SS
£ 301.55 excl. VAT
/ Each
£ 361.86 incl. VAT
  • Usually arrives within 14 working days