BOTT 16917121.16V 1450MM HIGH DOUBLE SIDED LVRE PANEL RACK
Louvre panel rack double sided with 8 panels WxDxH: 1000x550x1450mm RAL 7035
See technical informationSee documentsReferences
Bott:16917121.16V
Rubix:214A6680

Documents
Product details : BOTT 16917121.16V 1450MM HIGH DOUBLE SIDED LVRE PANEL RACK
Louvre panel rack (double sided). Robust steel construction, with wide stable base and panels to both sides. Consists of 8 panels. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1000x550x1450mm
Technical specifications
Attributes
| Height | 1450 mm |
|---|---|
| Length | 1000 mm |
| Type | louvre panel rack double sided |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 353.25 excl. VAT
/ Each
£ 423.90 incl. VAT
- Delivery usually within ( 16 ) days