BOTT 16917327.19V 1775 HGH SGL SIDE LVRE PANEL RACK+60 PCE BKIT
Louvre panel rack single sided & bin kit with 5 panels, 60x red bins WxDxH: 1000x550x1775mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:16917327.19V
Rubix:214A6759

Documents
Product details : BOTT 16917327.19V 1775 HGH SGL SIDE LVRE PANEL RACK+60 PCE BKIT
Louvre panel rack (single sided). Robust steel construction, with wide stable base and panels to both sides. Consist of 5 panels and 60x red bins. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1000x550x1775mm
Technical specifications
Attributes
| Height | 1775 mm |
|---|---|
| Length | 1000 mm |
| Type | louvre panel rack single sided & bin kit |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 496.31 excl. VAT
/ Each
£ 595.57 incl. VAT
- Delivery usually within ( 16 ) days