BOTT 16917170.19V 1250MM HIGH DOUBLE SIDED LVRE PANEL TROLLEY


Louvre panel trolley double sided with 6 panels WxDxH: 1000x550x1250mm RAL 7035/7016

References
bott:16917170.19V
rubix:214A6687
brand logo
brand logo
Technical specifications
Height1250 mm
Length1000 mm
Depth550 mm
See all Specifications

Product details : BOTT 16917170.19V 1250MM HIGH DOUBLE SIDED LVRE PANEL TROLLEY


Louvre panel trolley (double sided). Robust steel construction includes integral handle and 100mm diameter castor set. Consists of 6 panels. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1000x550x1250mm

Technical specifications


Attributes
Height1250 mm
Length1000 mm
Depth550 mm
TypeLouvre Panel Trolley Double Sided
Show UNSPSC/ECL@SS
£ 344.63 excl. VAT
/ Each
£ 413.56 incl. VAT
  • Usually arrives within 14 working days