BOTT MOBILE RACK 1250MM H EMPTY 16917170.11V


Louvre panel trolley double sided with 6 panels WxDxH: 1000x550x1250mm RAL 7035/5010

References
bott:16917170.11V
rubix:2517164
brand logo
brand logo
Technical specifications
Height1250 mm
Length550 mm
Depth1000 mm
See all Specifications

Product details : BOTT MOBILE RACK 1250MM H EMPTY 16917170.11V


Louvre panel trolley (double sided). Robust steel construction includes integral handle and 100mm diameter castor set. Consists of 6 panels. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1000x550x1250mm

Applications

Double sided louvre panel trolleys
Constructed from sheet steel
Hard wearing powder coated finish

Technical specifications


Attributes
Height1250 mm
Length550 mm
Depth1000 mm
TypeDouble sided louvre panel trolley
Show UNSPSC/ECL@SS
£ 344.63 excl. VAT
/ Each
£ 413.56 incl. VAT
  • Usually arrives within 14 working days