Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
V12 V2500 COMET BLACK S1L ESD TRAINER UK10.5 EU45
V12 V2500 COMET BLACK S1L ESD TRAINER UK10.5 EU45
V12 V2500 COMET BLACK S1L ESD TRAINER
References
v12 footwear:
V2500-45
rubix:
305A7875
Technical specifications
EU shoe size
45
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : V12 V2500 COMET BLACK S1L ESD TRAINER UK10.5 EU45
A
lightweight
, metal-free safety trainer
Feet
protected
with a fibreglass toecap
Underfoot is
safe
with a protective composite midsole
Super-comfortable
rebound
ETPU midlayer
Highly breathable
mesh microfibre upper
Fully
ESD
compliant
This trainer is leather-free, so
vegan-friendly
Technical specifications
Attributes
EU shoe size
45
Collar height
High
Colour
Black
Main material
Microfiber
ESD
Yes
Metal free
Yes
Security Category
S1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.32
excl. VAT
/
Each
£
73.58
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST FC57BKR44 COMPOSITE AIR BOOT BLACK SIZE 44/10
GISS 865161 COLIMA SAFETY BOOT S3 SRC BLACK SIZE 42/8
U-POWER SN20014-48 KING S3 SRC BLK LOWSHOE SIZE 48/13
GISS 885962 KUNDA HIGH LEATHER SHOE 4X4 S3 SRC BLACK SIZE 11
BASE B1007 K-ENERGY S3 HRO SRC GREY/BLUE EU36 UK4
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 47/12
JALAS 1410 CLEAN MID CUT BOOT WHITE S2 SC HRO FO EU35 UK2
BASE B0618 CLIMB S1P SRC GREY/ORANGE EU43 UK9
HECKEL 62593 RUN-R 200 LOW S1 PL FO SR TRAINER BLACK/GREEN EU40 UK6.5
BASE B1000 K-ROAD S3 HRO CI SRC GREY/BLUE EU37 UK4.5
PORTWEST FW34RER46 LUSUM SAFETY TRAINER RED SIZE 46/11
U-POWER RL20013-46 CARBON ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 46/11
GISS 867227 MUNDO SAFETY SHOES S1P SRC GREY MESH SIZE 43/9
BASE B0666 GRAND CANYON /TULUM TRAINER S1PS ESD FO SR BLACK EU42 UK8
UVEX 85448 1 S2 FO SR SHOE BLACK/YELLOW EU41 UK7 W11