V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK10 EU44

Sturdy Boot

See technical information

References

V12 Footwear:V6863.01-10
Rubix:80388142
Manufacturer :V6863.01-10
EAN:5055327310580
brand logo

Technical specifications

EU shoe size44
Colourblack
Main materialleather

Product details : V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK10 EU44


The Rhino STS is a tough and sturdy boot; crafted from a water resistant leather with a strong scuff cap. Created to a new extreme comfort shape, with padded ankle support and a deep padded scoop collar, it is an incredibly comfortable boot. It comes with several unique features including a lightweight composite toecap, anti-nail plate, and non-snagging speed lacing system. The boot also benefits from the Dual Comfort shock absorbing insole and the new STS rugged sole – working hard so your feet don’t have to.
Moisture absorbing

Technical specifications


Attributes
EU shoe size44
Colourblack
Main materialleather
£ 52.34 excl. VAT
/ Each
£ 62.81 incl. VAT
  • In stock: Next day delivery

EU shoe size