ROCKFALL BROOKLYN TC500
EU shoe size | 38 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 38 |
---|---|
Collar height | low |
Colour | black |
Main material | leather |
ESD | yes |
Water proof | yes |
Type of soles | dual density pu |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Weight | 559 g |
No laces/slip-on | no |
Type of closure | lace up |
Material | lwg certified water repellent smooth leather |
Usually arrives within 14 working days