References
WEG:11304408
Rubix:170A6242
Manufacturer :11304408

Documents
Product details : WEG 11304408 12862501
A high efficiency product, which enhances productivity to generate maximum benefit for the customer. The W22 line has been designed to:
Significantly lower energy consumption.
Significantly lower energy consumption.
Strengths
Reduce noise and vibration levels with greater reliability
Easier maintenance and lower cost of ownership
A motor that anticipates the concepts of energy efficiency, performance and productivity
Easier maintenance and lower cost of ownership
A motor that anticipates the concepts of energy efficiency, performance and productivity
Technical specifications
Attributes
| Power | 37 kW |
|---|---|
| Voltage | 690 V |
| Speed | 1500 rpm |
| Material | cast iron |
| Number of poles | 4 |
| Efficiency class | ie3 |
| Degree of protection (IP) | ip55 |
| Shaft diameter | 60 mm |
| Weight | 388 kg |
| Execution | w22 |
Show UNSPSC/ECL@SS
£ 2,543.08 excl. VAT
/ Each
£ 3,051.70 incl. VAT
- Usually arrives within 14 working days
