References
SMC:MQMLB16-100D
Rubix:393A6726
EAN:3618036370904

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | low friction cylinder |
Documents
Product details : SMC MQMLB16-100D METAL CYLINDER
Series MQM is a lateral load resisting, low friction, compact cylinder for low to high speeds. The metal seal construction with low operating resistance allows actuation in speed and output control ranges that are impossible for ordinary cylinders. The MQM offers long life expectancy of 10,000km or 100 million full cycles.
MQM, Lateral Load Resisting Cylinder, Low Friction
Technical specifications
Attributes
| Logistic Weight | 266 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
| Type | low friction cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 464.74 excl. VAT
/ Each
£ 557.69 incl. VAT
- Delivery usually within ( 8 ) days