TACANA 2 S3 SRC shoe
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
ESD | No |
Water proof | No |
Metal free | Yes |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Material | Full-grain buffalo leather |
In stock: Next day delivery