JALAS 1268 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU46 UK11
Low shoes 1268 JALAS®
See technical informationReferences
Jalas:1268-46
Rubix:271A3721
EAN:6408487506772
Product details : JALAS 1268 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU46 UK11
Nail protection material steel, toecap material composite, PU midsole, rubber outsole, upper material PU-coated leather
Strengths
ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, TPU heel support, Anti-static properties, Bellows tongue, Polstered shaft edge, BOA® Fit System, Water repellent, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 149.99 excl. VAT
/ Each
£ 179.99 incl. VAT
- Usually arrives within 14 working days
EU shoe size
46

