GISS 880774 LUXSAR INFINERGY S3 SRC SAFETY SHOES BLACK SIZE 38/5


Luxsar S3 SRC ESD safety shoes

References
giss:880774
rubix:209A5491
ean:3660338342783
brand logo
brand logo
brand logo
Technical specifications
EU shoe size38
Collar heightlow
Colourblack
See all Specifications

Product details : GISS 880774 LUXSAR INFINERGY S3 SRC SAFETY SHOES BLACK SIZE 38/5


Low cut safety shoe.
Putek® upper is highly abrasion resistant, water repellent and breathable.
Breathable honeycomb lining.
Number one in ergonomic cleanliness.
200 joule aluminium safety tip, light and wide.
Anti-perforation composite insert, lightweight, flexible and non-magnetic.
BASF soft PU2D + Infinergy outsole.
PU abrasion resistant, oil-resistant, non-slip and anti-static outer sole.
Weight:
520 g*STRONG POINTS.
Instant anti-fatigue effect and continuous comfort all day long.
Very light and good freedom of movement.
Reduced in musculoskeletal issues.

Strengths

• Instant anti-fatigue effect and continuous comfort all day long
• Very light and good freedom of movement
• Reduction in musculoskeletal issues
• Number one in ergonomic cleanliness
brand logo

Technical specifications


Attributes
EU shoe size38
Collar heightlow
Colourblack
Main materialputek
ESDyes
Water proofno
Metal freeno
Metatarsal protectionno
Security Categorys3
Slip resistanceyes
Materialputek®
Show UNSPSC/ECL@SS
£ 106.87 excl. VAT
/ Each
£ 128.24 incl. VAT
  • In stock: Next day delivery