U-POWER RL20206 LOLLY ESD S1P SRC BLACK LOWSHOE EU39 UK6
Safety Shoes
See technical informationSee documentsReferences
U-Power:RL20206 39
Rubix:201A9584
Manufacturer :0RL20206 39
EAN:8033546362624



Documents
Product details : U-POWER RL20206 LOLLY ESD S1P SRC BLACK LOWSHOE EU39 UK6
Safety shoes low, light and comfortable u power of the Red Lion line, with ultra-breathable nylon and soft suede upper, aluminum toecap, anti-puncture, anti-slip and PU / PU infinergy, S1P SRC ESD sole
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Colour | grey |
| Main material | aluminium |
| ESD | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 90.28 excl. VAT
/ Each
£ 108.34 incl. VAT
- Usually arrives within 14 working days