JALAS 1568 GRAN PREMIO PITSTOP LOW CUT SHOE S3 SRC CI HRO EU44 UK10
Low shoes 1568 JALAS®
See technical informationReferences
Jalas:1568-44
Rubix:386A0451
EAN:6408487442421



Product details : JALAS 1568 GRAN PREMIO PITSTOP LOW CUT SHOE S3 SRC CI HRO EU44 UK10
Safety shoe, nail protection material steel, toecap material aluminium, PU midsole, rubber outsole, upper material PU-coated leather
Strengths
ProNose toe reinforcement, Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Ventilating insole, Water repellent, Double shock absorption zones
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 142.48 excl. VAT
/ Each
£ 170.98 incl. VAT
- Usually arrives within 14 working days
EU shoe size
44
