JALAS 3018 ZENIT LOW CUT SHOE S3S SR LG SC FO EU39 UK6
Low shoes 3018 JALAS®
See technical informationReferences
Jalas:3018-39
Rubix:80347958
EAN:6408487429750



Product details : JALAS 3018 ZENIT LOW CUT SHOE S3S SR LG SC FO EU39 UK6
A light, comfortable and stylish safety shoe inspired by sport footwear with highest (S3) protection rating. The PU-coated and split leather upper and padded Memory foam supports and protects in outdoor environments. An oil-resistant RPU outer sole gives excellent grip, and JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD® mean safety with every step.
Strengths
ProNose toe reinforcement, Oil-resistant outsole, Anti-static properties, Padded shaft edge in memory foam, Ventilating insole, Stabilizator, RPU traction outsole, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 167.63 excl. VAT
/ Each
£ 201.16 incl. VAT
- Usually arrives within 14 working days
EU shoe size
39
