References
Base Protection:CA-B0952-CWA 44
Rubix:389A0774
Manufacturer :CA-B0952-CWA 44
EAN:8034003174880

Product details : BASE B0952 PULSAR S1P SRC SHOES BLACK/BLUE EU44 UK10
B0952 low safety shoe. Standard: EN20345: 2011 S1P SRC.
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| Water proof | no |
| Security Category | s1p |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 50.93 excl. VAT
/ Each
£ 61.12 incl. VAT
- Usually arrives within 14 working days
EU shoe size
44
