U-POWER RL20013 CARBON ESD S3 CI SRC BLK/GRY LOWSHOE EU42 UK8
CARBON Low S3 CI SRC
See technical informationReferences
U-Power:RL20013 42
Rubix:2587121
Manufacturer :0RL20013 42
EAN:8033546347621



Product details : U-POWER RL20013 CARBON ESD S3 CI SRC BLK/GRY LOWSHOE EU42 UK8
Safety shoes low, light and comfortable u power of the Red Lion line, with upper in natural nubuck leather, aluminum toecap, ultra-breathable, water-repellent, anti-puncture, anti-slip and PU / PU infinergy, S3 SRC CI ESD sole.
Standard : EN20345
Standard : EN20345
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 99.80 excl. VAT
/ Each
£ 119.76 incl. VAT
- In stock: Next day delivery
EU shoe size
42