MACCROSSROAD 3.0 S3 LOW
EU shoe size | 37 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Rubber |
ESD | No |
Water proof | No |
Metal free | No |
Type of soles | CI / HI / HRO |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Material | Rubber |
Secondary colour | Green |
Usually arrives within 14 working days