References
Jalas:7168-48
Rubix:258A6713
EAN:6408487528965

Product details : JALAS 7168 ZENIT EVO LOW CUT SHOE S3 SRC EU48 UK13
A new designed lightweight safety shoe with knitted textile upper and BOA® Fit System. Outstanding ergonomics, padded Memory foam and water repellency means day-long safety and comfort. An oil resistant RPU outer sole gives outstanding grip and a ventilated inner sole keeps feet cool. Features JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD®.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Bellows tongue, Ventilating insole, BOA® Fit System, Water repellent, Ergonomically shaped, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
Show UNSPSC/ECL@SS
£ 153.35 excl. VAT
/ Each
£ 184.02 incl. VAT
- Usually arrives within 14 working days
EU shoe size
48
