References
Jalas:9615-40
Rubix:386A2329
EAN:6408487505645




Product details : JALAS 9615 FLOW LOW CUT SHOE S3 SRC HRO EU40 UK6.5
Low shoe with heat resistant outsole. Durable microfiber and durable textile make this safety shoe long-lasting. Nail protection in plasma-treated composite (PTC) textile, PU midsole, rubber outsole and toecap in aluminium. Suitable for both outdoor and indoor environments.
Strengths
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Ventilating insole, Extra shoelaces, Stabilizator, Water repellent, Anatomically designed, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
Show UNSPSC/ECL@SS
£ 107.96 excl. VAT
/ Each
£ 129.55 incl. VAT
- Usually arrives within 14 working days
