PORTWEST FW39 STEEL LEATHER TRAINER S1P HRO SR BLACK EU38 UK5
FW39 - Steelite Ladies Safety Trainer S1P HRO
See technical informationSee documentsReferences
Portwest:FW39BKR38
Rubix:4521631
EAN:5036108183623

Documents
Product details : PORTWEST FW39 STEEL LEATHER TRAINER S1P HRO SR BLACK EU38 UK5
Low cut trainer style with full S1P protection. EVA/Rubber outsole for extra comfort and stability. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 300°C. Fuel and oil resistant outsole. Dual density sole unit. Protective steel toecap.
Standard : EN20345 S1P HRO
Standard : EN20345 S1P HRO
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 37.18 excl. VAT
/ Each
£ 44.62 incl. VAT
- Usually arrives within 14 working days