JALAS 9915 EXALTER LOW CUT SHOE S1 SRC P HRO EU34 UK1.5
Low shoes 9915 JALAS®
See technical informationReferences
Jalas:9915-34
Rubix:271A4312
EAN:6408487513176

Product details : JALAS 9915 EXALTER LOW CUT SHOE S1 SRC P HRO EU34 UK1.5
This low-cut safety shoe has the features you need for most work situations, such as PTC-textile nail protection, toecap in aluminum and high-grip Vibram Nitrile rubber outsole. The midsole and JALAS FX3 Supreme multilayer insole together with the sock-like construction provide ultimate comfort. PORON® XRD™ shock-absorption prevents injuries to foot and back. The upper has net-covered ventilation holes to keep feet cool and prevent particles from entering the shoes.
Strengths
Breathable mesh, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Stabilizator, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Technical specifications
Attributes
| EU shoe size | 34 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Water proof | yes |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | adjustable fastening system |
Show UNSPSC/ECL@SS
£ 161.32 excl. VAT
/ Each
£ 193.58 incl. VAT
- Usually arrives within 14 working days
EU shoe size
34






