JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU42 UK8
Low shoes 7158 JALAS®
See technical informationReferences
Jalas:7158-42
Rubix:252A8279
EAN:6408487524516

Product details : JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU42 UK8
A comfortable safety shoe with colorful sport-inspired design, BOA® Fit System and high-quality protection. A functional knitted textile upper with padded Memory foam keeps feet safe, cool and snug on long workdays. The oil-resistant RPU outer sole provides excellent grip, while our JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD® mean safe feet at work.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Bellows tongue, Ventilating insole, BOA® Fit System, Ergonomically shaped, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Security Category | s1 p src |
Show UNSPSC/ECL@SS
£ 187.90 excl. VAT
/ Each
£ 225.48 incl. VAT
- Usually arrives within 14 working days
EU shoe size
42
