GISS 899228 MINERAL LOW SHOE S3L SR CI HI FO ESD BLACK 40/6.5
MINERAL
See technical informationSee documentsReferences
GISS:899228
Rubix:413A7519
EAN:3660338528613






Documents
Product details : GISS 899228 MINERAL LOW SHOE S3L SR CI HI FO ESD BLACK 40/6.5
MINERAL shoes combine lightness and comfort with a breathable, water-repellent microfiber upper, complemented by a quick-drying HighDry lining.
Their PU and nitrile rubber sole provides excellent slip resistance while ensuring maximum cushioning and energy return.
The fiberglass toe cap and textile anti-perforation midsole deliver reliable metal-free protection, suitable for demanding environments.
Designed to withstand water, low temperatures (CI), contact heat (HI), as well as oils, hydrocarbons, and light chemicals, they comply with the EN 20345:2022 standard.
Their PU and nitrile rubber sole provides excellent slip resistance while ensuring maximum cushioning and energy return.
The fiberglass toe cap and textile anti-perforation midsole deliver reliable metal-free protection, suitable for demanding environments.
Designed to withstand water, low temperatures (CI), contact heat (HI), as well as oils, hydrocarbons, and light chemicals, they comply with the EN 20345:2022 standard.
Strengths
Ultra-light
Breathable design with extreme comfort
High slip resistance
Breathable design with extreme comfort
High slip resistance
Applications
Humid environments, industrial work, outdoor sites, construction, and demanding public-works jobs
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Security Category | s3l sr ci hi fo |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 59.68 excl. VAT
/ Each
£ 71.62 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40
