UVEX 85118 1 X-TENDED SUPPORT S1 FO SR SHOE BLACK EU42 UK8 W11


Safety Shoes

References
uvex:85118-42
rubix:80150520
ean:4031101528731
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourBlack
See all Specifications

Product details : UVEX 85118 1 X-TENDED SUPPORT S1 FO SR SHOE BLACK EU42 UK8 W11


uvex 1 safety shoes in protection classes S1 provide optimal protection and support for the individual movements of the human body. This safety shoe has been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimise the wearer's well being. The ergonomic construction of the uvex 1 safety shoes offers the perfect balance between protection and comfort. The design stands out with its clear lines and minimalist look.

Strengths

•Particularly lightweight and versatile perforated S1 safety shoe
Made from synthetic materials, so suitable for people allergic to chrome
All sole materials are free of silicone, plasticizes and other paint wetting impairment substances
Elastic laces for quick, individual adjustment
Protection class S1 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC)
Meets the ESD specification with bleeder resistor under 35 megaohms
100 % metal-free uvex xenova® toe cap – compact, anatomically formed, not thermally conductive and with good side stability
Ergonomically designed outsole made from dual density polyurethane with excellent slip resistance
Medial and lateral heel support for the foot with specially designed side frame – provides additional protection from ankle twisting, stabilizes and guides the foot while providing impact protection
Outstanding wearer comfort as a result of a recently developed last and the climate-optimized, breathable materials with perforation
Virtually seam-free construction from high-tech microvelour material to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and tongue

Applications

Light application

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourBlack
Main materialOther
ESDYes
Metal freeYes
Type of solesAnti-Static
Security CategoryS1
Slip resistanceYes
Non-magneticYes
No laces/slip-onNo
MaterialPolyurethane (Mid Sole, Out Sole, Scuff Cap, Heel Basket);Breathable Microvelour (Upper);Distance Mesh (Lining);Elastic (Fastening)
Liner materialDistance Mesh
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 106.91 excl. VAT
/ Each
£ 128.29 incl. VAT
  • In stock: Next day delivery