UVEX 68242 1 G2 PLANET S1 PL FO SR ESD TRAINER D'GN/TL EU46 UK11 W11


UVEX 1 G2 Planet Shoe S1 P SRC

References
uvex:68242-46
rubix:248A7359
ean:4031101946245
brand logo
brand logo
Technical specifications
EU shoe size46
Collar heightLow
ColourGreen
See all Specifications

Product details : UVEX 68242 1 G2 PLANET S1 PL FO SR ESD TRAINER D'GN/TL EU46 UK11 W11


Safety shoe in protection class S1 P SRC in accordance with EN ISO 20345:2011.
Made from recycled and sustainable materials.
uvex i-PUREnrj with optimum shock absorption and energy return.
New uvex xenova® composite toe cap and metal-free, penetration-resistant midsole, does not restrict the flexibility of the shoe.
Water-repellent uvex x-dry knit planet upper made from PET bottles.
ESD specifications are met with a discharge resistance less than 35 Megohms.

Technical specifications


Attributes
EU shoe size46
Collar heightLow
ColourGreen
Main materialMicrofiber
MaterialMesh / Textile
Show UNSPSC/ECL@SS
£ 154.05 excl. VAT
/ Each
£ 184.86 incl. VAT
  • Usually arrives within 14 working days