Low Shoes
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Other |
ESD | Yes |
Water proof | Yes |
Type of soles | Anti-Static |
Security Category | S3 SRC HRO |
Type of closure | BOA |
Material | Steel (Nail Protection);PU Coated Leather, Textile (Upper);PU (Pronose, Midsole);Aluminium (Toecap);Polyamide (Lining);Soft EVA, Polyester (Innersole);Nitrile Rubber (Outsole) |
Liner material | Polyester |
Secondary colour | Grey |
Usually arrives within 14 working days