Safety Shoes
EU shoe size | 38 |
---|---|
Colour | Grey |
Main material | Other |
EU shoe size | 38 |
---|---|
Colour | Grey |
Main material | Other |
ESD | Yes |
Type of soles | Anti-Slip;Anti-Static;PU |
Type of closure | Lace up |
Material | Aluminium (Toe) |
Liner material | WingTex Air Tunnel Textile |
Usually arrives within 14 working days