Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Masking tapes
Masking tape
ULTRATAPE 00542550UL LOW TAC MASKING TAPE 25MM X 50M
ULTRATAPE 00542550UL LOW TAC MASKING TAPE 25MM X 50M
Low tack
References
ultratape:
00542550UL
rubix:
2008568
manufacturer :
00542550UL
Technical specifications
Width
25
mm
Length
50
m
Product details
Technical specifications
Product details : ULTRATAPE 00542550UL LOW TAC MASKING TAPE 25MM X 50M
Low tack masking tape suitable for stenciling on delicate surfaces. This tape is easy to tear, reposition and remove after use. Roll length 50m.
Technical specifications
Attributes
Width
25
mm
Length
50
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.79
excl. VAT
/
Each
£
2.15
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3M 473519 SCOTCH HIGH TEMPERATURE FINE LINE TAPE ORG 19MMX33M 0.137MM
3M 06525 PRECISION MASKING TAPE GRN 6.35MMX55M
3M GENERAL PURPOSE MASKING TAPE 101E BEIGE 100 MM X 50 M
TESA 4323 50M 30MM BEIGE 04323-00009-00
SPARTEX 24MM X 50M GP MASKING TAPE
3M 301E18 PERFORMANCE INDUSTRIAL MASKING TAPE BEIGE 18MMX50M
3M 80110 CLEARMASKING FILM 5MX120M
TESA 4341 50M 19MM BROWN 04341-00002-00
TESA 04334-00000-00 TAPE
TESA 4331 50M 30MM TRANSPARENT 04331-00010-00
3M 20224 SCOTCH CREPE MASKING TAPE BEIGE 24MMX50M
TESA 4342 50M 50MM ORANGE 04342-00004-00
TESA 4341 50M 100MM BROWN 04341-00009-00
3M 06301 SCOTCH FINE LINE TAPE GRN 6MMX55M 0.127MM
3M 301E72 PERFORMANCE INDUSTRIAL MASKING TAPE BEIGE 72MMX50M