3M 301E18 PERFORMANCE INDUSTRIAL MASKING TAPE BEIGE 18MMX50M
3M Performance Masking Tape
See technical informationSee documentsReferences
3M:7100042898
Rubix:2536427

Documents
Product details : 3M 301E18 PERFORMANCE INDUSTRIAL MASKING TAPE BEIGE 18MMX50M
When it comes to industrial paint masking, 3M Performance Masking Tape 301E is a great place to start. Built on a foundation of innovation, it’s the dependable workhorse for industrial painters. From holding and bundling to industrial and aerospace paint masking, it delivers the industrial-strength performance you can count on. Of course, you wouldn’t expect anything less from the company that invented masking tape in the first place.
Strengths
Good solvent and moisture resistance
Ideal for paint masking, bundling, holding, marking and sealing in various industrial and aerospace applications
Clean and easy removal after bake cycle
Withstands surface temperatures up to 100°C for one hour
Ideal for paint masking, bundling, holding, marking and sealing in various industrial and aerospace applications
Clean and easy removal after bake cycle
Withstands surface temperatures up to 100°C for one hour
Applications
Industrial indoor use
Technical specifications
Attributes
| Width | 18 mm |
|---|---|
| Length | 50 m |
| Colour | beige |
| Thickness | 0.15 mm |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 4.46 excl. VAT
/ Each
£ 5.35 incl. VAT
- Delivery usually within ( 37 ) days