FESTO 192300 PRESSURE REGULATOR LR-1/4-D-I-MINI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-1/4-D-I-MINI
Rubix:124A3334
Manufacturer :192300
EAN:4052568079291

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 192300 PRESSURE REGULATOR LR-1/4-D-I-MINI
Pressure regulator LR-1/4-D-I-MINI With increased return exhaust, working pressure up to 12 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x45x75 mm |
|---|---|
| Logistic Weight | 442,73 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 136.35 excl. VAT
/ Each
£ 163.62 incl. VAT
- Delivery usually within ( 8 ) days